This item is Discontinued.

Adorable Supply Corp Adorable Supply B300150ST 1-Ply White Bond Paper Rolls 3 in x 150 ft B300150ST

This item is Discontinued.

Adorable Supply Corp

Adorable Supply B300150ST 1-Ply White Bond Paper Rolls 3 in x 150 ft (Discontinued)

Mfr # B300150ST
Zoro # G703894392
UPC # 747925007270
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B300150ST
Zoro #
G703894392
UPC #
747925007270
Country of Origin
United States

Description

Features:
  • 1 ply white bond rolls
  • Size - 3 in. x 150 ft.
  • 50 per case
  • Suitable for Star Micronics Register Printer models: MP200, MP212, MP216, MP221, MP231, MP232, MP235, MP236, MP242, MP246, MP292, MP300, MP312, MP324, SP200, SP212, SP216, SP300, SP312, SP320, SP321, SP322, SP323, SP342, SP347, SP349, SP389, SP500, UP389.
  • Dimension - 12 x 12 x 9 in.
  • Item Weight - 23 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.