This item is Discontinued.

Adorable Supply Corp Adorable Supply B412165: 4 1/2 in x 165 ft white bond rolls (50 per cs) B412165

This item is Discontinued.

Adorable Supply Corp

Adorable Supply B412165: 4 1/2 in x 165 ft white bond rolls (50 per cs) (Discontinued)

Mfr # B412165
Zoro # G903894611
UPC # 747925007287
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B412165
Zoro #
G903894611
UPC #
747925007287
Country of Origin
United States

Description

Features:
  • 1 ply white bond register rolls
  • Size - 4 1/2 in. x 165 ft.
  • 25 rolls per case
  • Dimension - 12 x 14 x 9 in.
  • Item Weight - 21 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.