This item is Discontinued.

Adorable Supply Corp Adorable Supply WT225024C 2.25 In. x 24 Ft. Coreless Thermal Paper Rolls WT225024C

This item is Discontinued.

Adorable Supply Corp

Adorable Supply WT225024C 2.25 In. x 24 Ft. Coreless Thermal Paper Rolls (Discontinued)

Mfr # WT225024C
Zoro # G503894646
UPC # 747925005900
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WT225024C
Zoro #
G503894646
UPC #
747925005900
Country of Origin
United States

Description

Features
  • Size - 2 1/4 in. x 24 ft.
  • Coreless Thermal Paper Rolls - 100 Rolls Per Case.
  • For Use On: Ams Pocket Printer, Pocket Merchant Printer, Verifone 3600 Wireless Printer, Comstar Interactive Wireless Ams Printer, Omega Powertime, Guestlogix Onboard Powerseller, Guestlogix It Well, Guestlogix Wireless Pos Handheld, It Wells Xpda And Many More.
  • Dimension - 12 x 9 x 9 in.
  • Item Weight - 5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.