This item is Discontinued.

Adorable Supply Corp Adorable Supply WT225034C 2.25 In. x 34 Ft. Coreless Thermal Paper Rolls WT225034C

This item is Discontinued.

Adorable Supply Corp

Adorable Supply WT225034C 2.25 In. x 34 Ft. Coreless Thermal Paper Rolls (Discontinued)

Mfr # WT225034C
Zoro # G403894548
UPC # 747925005917
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WT225034C
Zoro #
G403894548
UPC #
747925005917
Country of Origin
United States

Description

Features
  • Size - 2 1/4 in. x 34 ft.
  • Coreless Thermal Paper Rolls - 100 Rolls Per Case.
  • For Use On: Pocket Spectrum Printer, Schlumberger Magic 9000 Printer, Verifone Vx670 Printer, Aircharge Am /DM /DM2 Swipe Printers, Blackroc Technology Pro 60 /Workabout /Pro Printer, Bluebird Bip-1300, Cherry Transigo, Dejavoo C Line Credit Card Terminal, Dejavoo C5 Credit Card Terminal, Dione Extreme /Explorer Printers, It Wells Xpda /XPDAV, Mist Freedom Ii Printer, Mp2 Mobitron Printer, Models Mrt 300 /320 /390, Mobitron Mdt Series /9100 /9300 /9500 /9600, Partner Tech M-1 /M1 /M2 /MF2350, Pidion Bip-1300 And Many More.
  • Dimension - 12 x 9 x 9 in.
  • Item Weight - 7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.