Zoro Homepage

Lift-Off Lid for Incubation Tray, Clear

  • Mfr # 248270-A

  • Zoro # G504971827


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Length
1.25 in
Height
12.63 in
Width
11.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248270-A
Zoro #
G504971827
UPC #
-
Country of Origin
United States

Dimensions

Length
1.25 in
Height
12.63 in
Width
11.63 in

Description

Optional lid for use with Incubation Tray, 10 7/8 x 11 7/8 x 2 3/16 Inches. Reduces evaporation and protects samples.
Shipping Weight: 2 lbs
Shipping Dimensions: 11.63 x 12.63 x 1.25
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.