Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 In Single Wall Snap Tee (2Pk)

  • Mfr # M0321-0-0

  • Zoro # G2858379


product price: $20.85
/pk 2, $10.43/ea

Key Features

Material
Plastic
For Use With
Fitting is nonperforated and for use with corrugated drain pipe
Length
8 Inch
Application
To be placed at the end of a pipe to prevent leakage
Height
6 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M0321-0-0
Zoro #
G2858379
UPC #
-
Country of Origin
United States

Dimensions

Length
8 Inch
Height
6 inch
Depth
8 Inch
Width
4 Inch

Details

Item
Single Wall Snap Tee,3",PK2
Material
Plastic
For Use With
Fitting is nonperforated and for use with corrugated drain pipe
Application
To be placed at the end of a pipe to prevent leakage
Features
Snaps over ends of pipe
Color
Black
Weight
1 pound

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.