Zoro Homepage

ADS Advanced Drainage 0664AA 6 in. Downspout Adapter

  • Mfr # 0664AA

  • Zoro # G104002310


product price: $52.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0664AA
Zoro #
G104002310
UPC #
96942317580
Country of Origin
China

Description

6 in. Downspout Adapter

0664AA 6" Downspout adapter, High-density polyethylene construction, Use to join lengths of 6 in. single wall corrugated polyethylene drainage pipes , Made to resist corrosion and abrasion for durability, Snap style to make easy and fast connections.

Features
  • 6 in. Downspout Adapter
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Size: 6 in.
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.