Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hancor Hd Sump Lid

  • Mfr # 1537-1-0

  • Zoro # G2857609


product price: $37.75
/ea

Key Features

For Use With
Used to Cover a sump pump to avoid mositure problems, as well as to prevent the seepage of radon into the home
Features
Corrosion proof
Application
prevent the issue of odds and ends falling into the water and interfering with your sump-pump operation.
Color
Black
Height
3 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1537-1-0
Zoro #
G2857609
UPC #
-
Country of Origin
United States

Dimensions

Height
3 Inch
Depth
21 Inch
Length
21 INch
Width
21 Inch

Details

Item
Locking Sump Lid,1537ADL
For Use With
Used to Cover a sump pump to avoid mositure problems, as well as to prevent the seepage of radon into the home
Features
Corrosion proof
Application
prevent the issue of odds and ends falling into the water and interfering with your sump-pump operation.
Color
Black
Material
Polyethylene
Weight
3 pounds

Description

Locking Sump Lid,1537ADL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.