This item is Discontinued.

Advanced Drainage Systems ADS RL2SP20TPI F13T8 Magnetic Ballast 3249935

ADS RL2SP20TPI F13T8 Magnetic Ballast (Discontinued)

  • Mfr # 3249935
  • Zoro # G303896918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3249935
Zoro #
G303896918
UPC #
781087106327
Country of Origin
China

Description

Features
  • Sub Brand: F13T8
  • Product Type: Ballast
  • Ballast Type: Magnetic
  • Minimum Voltage: 120 volts
  • Number of Lamps: 2
  • Maximum Voltage: 120 volts
  • Fixture Accessory Type: Bi-Pin
  • 6.5" L x 2.375" W x 1.5" H
  • Magnetic ballast for (2) F13T8, F15T8, F15T12, or F20T12 lamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.