Zoro Homepage

20A GFCI YARD PANEL

  • Mfr # AD20GFPB

  • Zoro # G016492339


product price: $69.99
/ea

Key Features

Standards
cETLus
Outlet Type
WR GFCI
Housing Material
Iron
Voltage
125 V
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD20GFPB
Zoro #
G016492339
UPC #
810156091094
Country of Origin
China

Dimensions

Width
5.12 in
Height
7.09 in
Length
5.51 in

Details

Standards
cETLus
Outlet Type
WR GFCI
Item
RV Panel
Housing Material
Iron
Voltage
125 V
Housing Color
Gray
Current Rating
20 A
Hz
60

Description

  • Rated for 20A, 125Vac, 60Hz
  • Features a while in use cover for outdoor use
  • Padlockable for added security
  • GFCI Protection
  • Weatherproof and Durable
  • Easy Installation
  • Instructions Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.