Zoro Homepage

30 AMP RV PANEL

  • Mfr # AD30PB

  • Zoro # G216492337


product price: $44.99
/ea

Key Features

Housing Color
Gray
Standards
cETLus
Outlet Type
TT-30R
Width
6.1 in
Height
7.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD30PB
Zoro #
G216492337
UPC #
810156091100
Country of Origin
China

Dimensions

Width
6.1 in
Height
7.48 in
Length
7.09 in

Details

Item
Straight Blade Receptacle
Voltage Rating
125V
Housing Color
Gray
Standards
cETLus
Outlet Type
TT-30R
Material
Iron
Hz
60
Amps
30 A
Suggest Wire Gauge
10-4AWG

Description

  • Rated for 30A, 125Vac, 60Hz
  • Weatherproof and Durable
  • Easy Installation
  • Instructions Included
  • Padlockable for added security

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.