Zoro Homepage

30A GEN POWER INLET

  • Mfr # AD30IB

  • Zoro # G116501078


product price: $41.89
/ea

Key Features

NEMA Plug Configuration
L14-30P
Height (In.)
6.1 in
Length (In.)
3.94 in
Voltage
125-V/250 V
Max. Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD30IB
Zoro #
G116501078
UPC #
810156091087
Country of Origin
China

Dimensions

Height (In.)
6.1 in
Length (In.)
3.94 in
Width (In.)
3.54 in

Details

NEMA Plug Configuration
L14-30P
Voltage
125-V/250 V
Item
Power Inlet Box
Max. Amps
30 A
Material
Iron
Standards
cETLus
Color
Gray
Hz
60
Suggest Wire Gauge
6-10AWG

Description

  • Rated for 30A, 125/250Vac, 60Hz
  • Power indicator light
  • Combination 1⁄2" & 3⁄4" knockouts on sides and bottom
  • waterproof and weatherproof design
  • Easy Installation
  • Instructions Included
  • Durable and Versatile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.