Zoro Homepage

50 AMP RV PANEL

  • Mfr # AD50PB

  • Zoro # G516492341


product price: $49.99
/ea

Key Features

Housing Color
Gray
Standards
cETLus
Material
Iron
Width
6.1 in
Outlet Type
14-50R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD50PB
Zoro #
G516492341
UPC #
810156091117
Country of Origin
China

Dimensions

Width
6.1 in
Height
7.48 in
Length
7.09 in

Details

Item
Straight Blade Receptacle
Voltage Rating
125/250V
Housing Color
Gray
Standards
cETLus
Material
Iron
Outlet Type
14-50R
Hz
60
Amps
50 A
Suggest Wire Gauge
25 feet or less: 8AWG; 25-50 feet: 6AWG; 50-100 feet: 4AWG

Description

  • Rated for 50A, 125/250Vac, 60Hz
  • Weatherproof and Durable
  • Easy Installation
  • Instructions Included
  • Padlockable for added security

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products