Zoro Homepage

50A 125V RV Surge Adapter

  • Mfr # ADSPS50

  • Zoro # G716492332


product price: $49.99
/ea

Key Features

Color
Black
Watts
6,250-W/12,500 W
Standards
cETLus
Amps
50 A
Material
PVC & Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADSPS50
Zoro #
G716492332
UPC #
850009820495
Country of Origin
China

Dimensions

Height
4.13 in
Width
3.15 in
Length
4.33 in

Details

Color
Black
Watts
6,250-W/12,500 W
Standards
cETLus
Amps
50 A
Material
PVC & Copper
Item
Surge Protector
Plug Configuration
14-50P
Hz
60
Voltage
125-V/250 V
Outlet Type
14-50R

Description

  • 50Amp Easy Carry Surge Protector
  • Protects against power surges and a lightning strike
  • ldentifies electrical wiring faults
  • 7200 Joules for 50Amp surge protector
  • Open neutral – line and load side
  • Open ground
  • Reverse polarity alert
  • LED indicators
  • Multi-mode surge suppression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.