Zoro Homepage

50A, Basic surge protector

  • Mfr # ADSP50-1

  • Zoro # G916492378


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Material
PVC & Copper
Color
Black
Amps
50 A
Hz
60
Width
4.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADSP50-1
Zoro #
G916492378
UPC #
850009820525
Country of Origin
China

Dimensions

Width
4.91 in
Height
5.3 in
Length
19.08 in

Details

Item
Surge Protector
Material
PVC & Copper
Color
Black
Amps
50 A
Hz
60
Standards
cETLus
Voltage
240 V(120 V per line)
Plug Configuration
14-50P
Watts
12,000 W
Coax Surge Protection
7,200 Joules
Outlet Type
14-50R

Description

  • 50Amp Surge Protector
  • Protects against power surges and a lightning strike
  • ldentifies electrical wiring faults
  • 7200 Joules for 50Amp surge protector
  • Includes an anti-theft lock ring on the cord
  • Miswired pedestal
  • Open neutral – line and load side
  • Reverse polarity alert
  • LED indicators
  • Multi-mode surge suppression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.