Zoro Homepage

Glue Stick, Tan, 85 PK

  • Mfr # 620-115-5

  • Zoro # G210877239


product price: $27.69
/pk 85, $0.33/ea

Key Features

Color
Tan
Materials Bonded
Bonding Paper, Cardboard
Series
620
Minimum Performance Temperature
325 Degrees F
Melting Temperature
203 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-115-5
Zoro #
G210877239
UPC #
026438547429
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
1/2 in
Length
10 in

Details

Item
Glue Stick
Color
Tan
Materials Bonded
Bonding Paper, Cardboard
Series
620
Minimum Performance Temperature
325 Degrees F
Melting Temperature
203 Degrees F
Maximum Performance Temperature
375 Degrees F
Shear Strength
620 psi
Minimum Viscosity
750 cps
High Tack
Yes
FDA Compliance
21 CFR 175.105
Maximum Viscosity
8,375 cps
Primary Applications
Packaging
Open Time
30 sec
Electrically Insulating
No
Full Cure Time
3 sec
Product Format
Smooth Sticks
Working Time
30 sec
UV Resistant
No
Features
Non-Toxic
Pressure Sensitive
No
VOC Content Weight
0 g/L
VOC Content Weight Percentage
0 %
Low Odor
No

Description

Hot Melt Adhesive, Color Tan, Diameter 1/2 in, Length 10 in, Melting Temperature 203 Degrees F, Product Format Smooth Sticks, Series 620, Working Time 30 sec, Maximum Viscosity 8,375 cps, Minimum Viscosity 750 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features Non-Toxic, High Tack Yes, Low Odor No, Materials Bonded Bonding Paper, Cardboard, Pressure Sensitive No, Primary Applications Packaging, Shear Strength 620 psi, UV Resistant No, VOC Content Weight 0 g/L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.