Zoro Homepage

Packaging Glue Stick, Tan, 7/16 in Dia, 10 in L, 85 PK

  • Mfr # 620-110-5

  • Zoro # G416129637


product price: $29.69
/pk 85, $0.35/ea

Key Features

High Tack
Yes
Diameter
7/16 in
Series
620
Shear Strength
620 psi
Materials Bonded
Cardboard, Fabric, Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-110-5
Zoro #
G416129637
UPC #
026438548716
Country of Origin
United States

Dimensions

Diameter
7/16 in
Length
10 in
Compatible Applicator Size
AE

Description

Packaging Glue Stick, Package Quantity 85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.