Zoro Homepage
This item is Discontinued.
Adtran Adtran Total Access 924E 2Nd Gen Gateway 900E 4242924L1

Adtran Total Access 924E 2Nd Gen Gateway 900E (Discontinued)

  • Mfr # 4242924L1
  • Zoro # G2572058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4242924L1
Zoro #
G2572058
UPC #
607565025730
Country of Origin
Unknown

Dimensions

Depth
8.5"
Width
17.2"
Height
1.7"

Details

Input Voltage
110 V AC
Product Type
Router

Description

The ADTRAN Total Access 924E 2Nd Gen Gateway 900E is a router with an input voltage of 110 V AC. It has a depth of 8.5", a width of 17.2", and a height of 1.7".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.