
Cable Tie, 5 in L, 1-7/16 in Max Bundle Dia., Black, Nylon, 40 lb Strength, 100 PK
Mfr # AL-05-40-0-C
Zoro # G900000381
product price: $3.95
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.85
Key Features
Cable Tie Style
Intermediate, UV Resistant
Nominal Length
5 in
Width
0.14 in
Nominal Max. Bundle Dia.
1-7/16 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL-05-40-0-C
Zoro #
G900000381
UPC #
840476002371
Country of Origin
United States
Dimensions
Nominal Length
5 in
Width
0.14 in
Nominal Max. Bundle Dia.
1-7/16 in
Details
Item
Cable Tie
Cable Tie Style
Intermediate, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
40 lb
Outdoor Use
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.