
Cable Tie, 6 in L, 1-1/2 in Max Bundle Dia., Black, Nylon, 18 lb Strength, 100 PK
Mfr # AL-06-18-0-C
Zoro # G300000356
product price:Â $3.55
/pk 100, $0.04/ea
Sold in multiples of 3 for $10.65
Key Features
Cable Tie Style
Miniature, UV Resistant
Nominal Length
6 in
Width
3/32 in
Nominal Max. Bundle Dia.
1-1/2 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL-06-18-0-C
Zoro #
G300000356
UPC #
840476001503
Country of Origin
United States
Dimensions
Nominal Length
6 in
Width
3/32 in
Nominal Max. Bundle Dia.
1-1/2 in
Details
Item
Cable Tie
Cable Tie Style
Miniature, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
18 lb
Outdoor Use
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.