
Cable Tie, 7 in L, 1-7/8 in Max Bundle Dia., Brown, Nylon, 50 lb Strength, 100 PK
Mfr # AL-07-50-1-C
Zoro # G000000373
product price: $7.15
/pk 100, $0.07/eaSold in multiples of 2 for $14.30
Key Features
Cable Tie Style
Standard
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL-07-50-1-C
Zoro #
G000000373
UPC #
840476019836
Country of Origin
United States
Dimensions
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Details
Item
Cable Tie
Cable Tie Style
Standard
Color
Brown
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.