
Cable Tie, 7 in L, 1-7/8 in Max Bundle Dia., Natural, Nylon, 50 lb Strength, 100 PK
Mfr # AL-07-50-MH-9-C
Zoro # G100000365
product price:Â $6.29
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.58
Key Features
Cable Tie Style
Mountable
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL-07-50-MH-9-C
Zoro #
G100000365
UPC #
840476012097
Country of Origin
United States
Dimensions
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Details
Item
Cable Tie
Cable Tie Style
Mountable
Color
Natural
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.