Cable Tie, 18 in L, 5 in Max Bundle Dia., Black, Nylon, 120 lb Strength, 50 PK
Mfr # AL-18-120-0-L
Zoro # G900000343
product price: $14.19
/pk 50, $0.28/eaKey Features
Cable Tie Style
Light Heavy Duty, UV Resistant
Nominal Length
18 in
Width
0.30 in
Nominal Max. Bundle Dia.
5 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL-18-120-0-L
Zoro #
G900000343
UPC #
840476010321
Country of Origin
United States
Dimensions
Nominal Length
18 in
Width
0.30 in
Nominal Max. Bundle Dia.
5 in
Details
Item
Cable Tie
Cable Tie Style
Light Heavy Duty, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
120 lb
Outdoor Use
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.