Cable Tie, 24 in L, 7 in Max Bundle Dia., Natural, Nylon, 120 lb Strength, 50 PK
Mfr # AL-24-120-9-L
Zoro # G400000379
product price: $20.49
/pk 50, $0.41/eaKey Features
Cable Tie Style
Light Heavy Duty
Nominal Length
24 in
Width
0.30 in
Nominal Max. Bundle Dia.
7 in
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL-24-120-9-L
Zoro #
G400000379
UPC #
840476010505
Country of Origin
United States
Dimensions
Nominal Length
24 in
Width
0.30 in
Nominal Max. Bundle Dia.
7 in
Details
Item
Cable Tie
Cable Tie Style
Light Heavy Duty
Color
Natural
Material
Nylon
Tensile Strength
120 lb
Outdoor Use
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.