Advance Controls
Mcb 1P 15A 277Vac Ul 489
- Zoro #: G7162856
- Mfr #: B1H1D15
Key Features
- Item: Mcb 1P,15A,277VAC,Ul 489
$32.71
Must order in multiples of 2
Subtotal: $65.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ADVANCE CONTROLS Mcb 2A 1P Ul 489 120Vac B1NQ1D2
- ADVANCE CONTROLS Mcb 2P 1A Ul 1077 480Vac B1E2C1
- ADVANCE CONTROLS Mccb 30A 3P Ul489 Lug/Load M1N30T3L
- ADVANCE CONTROLS Mcb 1P 10A 277Vac Ul 489 B1H1C10
- ADVANCE CONTROLS Mcb 2P 5A Ul 489 240Vac B1N2C5
- ADVANCE CONTROLS Mccb 225A 3P Ul489 Lug/Load M2N225T3L
- ADVANCE CONTROLS Mcb 2P 1.6A 480Vac Ul1077 B1E2B1.6
- ADVANCE CONTROLS Mccb 125A 3P Ul489 Lug/Load M2N125T3L
- ADVANCE CONTROLS Mcb 3P 1A 480Vac Ul 489 B1H3C1
- TE CONNECTIVITY Circuit Breaker, 15 A, 240V AC, 1 Pole, Panel Mount Mounting Style 6-1393246-6
- SQUARE D Molded Case Circuit Breaker, 30 A, 600V AC, 3 Pole, I-Line Mounting Style, HG Series HGA36030
- Advance Controls Circuit Breakers