Shop GE
See all product information
Create Account
Ground Bar Kit, PowerMark Gold and Plus Load Centers, 70A
- Mfr # TGK4
- Zoro # G8511063
product price:Â
$
14.95
/ea
Key Features
For Use With
PowerMark Gold and Plus Load Centers
Amps
70A
Max. Wire Size
4 AWG
Min. Wire Size
14 AWG
Amps AC
70 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TGK4
- Zoro #
- G8511063
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Max. Wire Size
- 4 AWG
- Min. Wire Size
- 14 AWG
- Length
- 4.00"
- Width
- 0.75"
Details
- Item
- Ground Bar Kit
- For Use With
- PowerMark Gold and Plus Load Centers
- Amps
- 70A
- Amps AC
- 70 A
- Mounting Style
- Surface
- Includes
- (2) Mounting Screws
- Number of Terminals
- 4
- Compatible Product Type
- PowerMark Gold and Plus Load Centers
Description
Ground Kit, 70 A Amps, Number of Terminals 4, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, For Use With PowerMark Gold and Plus Load Centers, Includes (2) Mounting Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.