Advance Controls
Mcb 1P 40A Ul 1077 277Vac
- Zoro #: G7161693
- Mfr #: B1E1C40
Key Features
- Item: Mcb 1P,40A,Ul 1077,277VAC
$21.86
Subtotal: $21.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Advance Controls #B1E1C40 Specifications
- Zoro #: G7161693
- Mfr #: B1E1C40
- Item: Mcb 1P,40A,Ul 1077,277VAC
- Country of Origin (subject to change): China
Description
Mcb 1P,40A,Ul 1077,277VAC
Reviews of Advance Controls #B1E1C40
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ADVANCE CONTROLS Mcb 4P 1.6A 480Vac Ul1077 B1E4C1.6
- ADVANCE CONTROLS Mcb 3P 1.6A 480Vac Ul 489 B1H3C1.6
- ADVANCE CONTROLS Mcb 2P 30A Ul 489 120Vac B1NQ2C30
- ADVANCE CONTROLS Mcb 2P 30A 480Vac Ul 489 B1H2C30
- ADVANCE CONTROLS Mcb 3P 4A 480Vac Ul 489 B1H3D4
- ADVANCE CONTROLS Mcb 3P 1A Ul 1077 480Vac B1E3D1
- ADVANCE CONTROLS Mcb 8A 3P 277Vac Ul489 B1H3B8
- ADVANCE CONTROLS Mcb 1P 6A 240Vac Ul 489 B1N1B6
- ADVANCE CONTROLS Mcb 2P 32A Ul 1077 480Vac B1E2C32
- CONNECTICUT ELECTRIC Wadsworth Circuit Breaker Type A 2-Pole 80A UBIA280NI
- TE CONNECTIVITY W28-XQ1A-10=W28- 2-1393250-5
- Advance Controls Circuit Breakers