Shop All Circuit Breakers
Noark
Circuit Breaker, B1NQ Series 30A, 2 Pole, 120/240V AC, D Curve
Mfr # B1NQ2D30
Zoro # G7164229
product price: $42.15
/ea
Sold in multiples of 2 for $84.30
$84.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B1NQ
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # B1NQ2D30
- Zoro # G7164229
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.4 in |
Depth | 3.11 in |
Height | 4.84 in |
Details
Item | Circuit Breaker |
Series | B1NQ |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail, Flush, Surface |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Box Lug |
DC Voltage Rating | Not Rated |
Curve Type | D |
Description
Mcb 2P,30A,Ul 489,120VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15 amps Three Pole Toggle AC Quiet Switch Brown (01453-002)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25123 (HBLI25123)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE30X30X12SSNK)
- REMKE Cord Grip, Alum, 1/4" NPT, .188-.250 (RSR-0004)
- NOARK Circuit Breaker, B1NQ Series 25A, 2 Pole, 120/240V AC, D Curve (B1NQ2D25)
- NOARK Circuit Breaker, B1N Series 40A, 2 Pole, 240V AC, C Curve (B1N2C40)
- NOARK Circuit Breaker, B1E Series 30A, 3 Pole, 480V AC, D Curve (B1E3D30)
- NOARK Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, C Curve (B1H3C10)
- EATON Miniature Circuit Breaker, GHB Series 40A, 1 Pole, 277V AC (GHB1040)
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115)
- GE Miniature Circuit Breaker, THQB Series 50A, 3 Pole, 240V AC (THQB32050)
- Noark Circuit Breakers