Shop NOARK
See all product information
Create Account
Miniature Circuit Breaker, B1E Series, 125A, 1 Pole, 277V AC, 5kA at 277V AC
- Mfr # B1E1P125
- Zoro # G7030906
product price:Â
$
22.39
/ea
Sold in multiples of 2 for
$44.78
Key Features
Series
B1E
Amps
125 A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Actuator
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1E1P125
- Zoro #
- G7030906
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 1.06 in
- Depth
- 3.03 in
- Height
- 3.33 in
Details
- Item
- Miniature Circuit Breaker
- Series
- B1E
- Amps
- 125 A
- Number of Poles
- 1
- AC Voltage Rating
- 277V AC
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Surface Mount/DIN Rail
- Max. AIR Rating
- 5kA at 277V AC
- Trip Type
- Thermal Magnetic
- Instantaneous Trip
- Instantaneous
- Terminal Connection
- Lugs
- DC Voltage Rating
- Not Rated
Description
Mcb 1P,125A,Ul 1077,277VAC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.