Shop All Circuit Breakers
Noark
Circuit Breaker, B1NQ Series 32A, 2 Pole, 120/240V AC, D Curve
Mfr # B1NQ2D32
Zoro # G7164177
product price: $42.99
/ea
Sold in multiples of 2 for $85.98
$85.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B1NQ
- Amps 32A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # B1NQ2D32
- Zoro # G7164177
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.4 in |
Depth | 3.11 in |
Height | 4.84 in |
Details
Item | Circuit Breaker |
Series | B1NQ |
Amps | 32A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail, Flush, Surface |
Max. AIR Rating | 10kA at 120/240V AC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Box Lug |
DC Voltage Rating | Not Rated |
Curve Type | D |
Description
Mcb 2P,32A,Ul 489,120VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 15.3" L Cable Tie BK PK 50 (SG370SG-L0)
- WHITE-RODGERS SPDT CHANGEOVER SWITCH (752-1)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S14FG-TA)
- SCHNEIDER ELECTRIC Ovrload Relay, 63 to 80A, Class 10, 3P, 690V (LRD3363)
- NOARK Circuit Breaker, B1E Series 30A, 3 Pole, 480V AC, D Curve (B1E3D30)
- NOARK Circuit Breaker, B1NQ Series 25A, 2 Pole, 120/240V AC, D Curve (B1NQ2D25)
- NOARK Circuit Breaker, B1N Series 40A, 2 Pole, 240V AC, C Curve (B1N2C40)
- NOARK Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, C Curve (B1H3C10)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB3601021)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230CP)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO3501021)
- Noark Circuit Breakers