Panduit
15.3" L Cable Tie BK PK 50
- Zoro #: G2895907
- Mfr #: SG370SG-L0
Hover or click to zoom Tap to zoom
Key Features
- Design - Cable Tie: Standard
- Length: 15.3"
- Color: Black
- Color - Cable Tie: Black
- Tensile Strength: 75 lb.
- Width - Cable Tie: 0.22"
- Max. Bundle Dia.: 4.20"
- Approximate Length - Cable Tie: 15"
$44.85
Pk of 50, $0.90/ea
Subtotal: $44.85
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PANDUIT Heavy Duty Cable Tie, 15 in L, 0.33 in W, Nylon, Black, Indoor, Outdoor Use, 25 Pack SG350LHG-Q0
- PANDUIT Cable Tie, 15.5", Nylon, White, PK250 BC4LH-S25-TL
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 100 BT4I-C0
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 1000 PLT3I-M0
- PANDUIT Cable Tie, Lh, 14.5in, Nyl, Bl, PK250 PLT4H-TL20
- PANDUIT Mount Assembly Plt Tie Side-Fixed, Perpe (500 Pack), 500PK CMSB24-2S-D300
- PANDUIT Cable Tie, In-Line, 10.4L (264mm), Inter CBR3I-M0
- PANDUIT Cable Tie, 11.1L (282mm), Light-Heavy, M PLT3H-L186
- PANDUIT Cable Tie Mount, #6 Screw (M3), 1.1"x1.1 ABMS-S6-D
- RIP-TIE Reusable Strap, Blue, 1"x6", PK100 HH-06-100-BU
- NITE IZE 2Pk 24" Org Gear Tie GT24-2PK-31
- Panduit Cable Ties