Molded Case Circuit Breaker, M Series, 200A, 2 Pole, 600V AC, 100kA at 240V AC (Discontinued)
- Mfr # M2N200T2L
- Zoro # G7166609
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2N200T2L
Zoro #
G7166609
UPC #
-
Country of Origin
China
Dimensions
Frame Size
225A/2
Width
4.13 in
Depth
4.96 in
Height
7.17 in
Details
Item
Molded Case Circuit Breaker
Series
M
Amps
200A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Toggle
Max. AIR Rating
100kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Lug
DC Voltage Rating
600V DC
Description
Mccb 200A,2P,Ul489 Lug/Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.