This item is Discontinued.

Advance HID Ballast, e-Vision, 20 W, Pulse, 1PK IMH-G20-G-BLS

This item is Discontinued.

Advance

HID Ballast, e-Vision, 20 W, Pulse, 1PK (Discontinued)

Mfr # IMH-G20-G-BLS
Zoro # G6175915
UPC # 781087075647
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IMH-G20-G-BLS
Zoro #
G6175915
UPC #
781087075647
Country of Origin
Mexico
Item
HID Ballast
Ballast Lamp Type
Metal Halide
Input Voltage
120/277V AC
Ballast Voltage
120-277
Ballast Start Type
Pulse
Ballast Item
HID Ballast
Ballast Max. Lamp Watts
20
Ballast Type
Electronic
Input Watts
24W
Ballast Family
e-Vision(TM)
Operating Amps @ 120V
0.2 A
Operating Amps @ 277V
9 A
Number of Lamps
1
Hz
50/60
ANSI Code
C156, M156
Ballast Lamp Watts
20
Figure Number
G
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Operating Amps @ 240V
0.12 A
Thermal Protection
Class P
Operating Amps @ 208V
0.14 A
Min. Starting Temp.
-4 Degrees F
Includes
Bottom Exit Leads and Mounting Studs
Ballast Factor
1
Standards
CSA Certificate, NOM Certificate, RoHS Compliant, UL Listed
Fixture Ballast Type
Electronic
Ballast Bulb Type
Metal Halide
For Use With
Metal Halide HID Bulbs
Min. Bulb Watts
20 W
Frequency
50/60 Hz
Housing Material
Steel
Brand and Series
e-Vision(TM)
Starter Required
No
Max. Bulb Watts
20 W
Number of Bulbs Supported
1
Lamp Type
Metal Halide
Compatible Product Type
Metal Halide HID Bulbs

Dimensions

Length
3 3/4 in
Width
1 1/4 in
Height
3 in

Description

e-Vision(TM), Electronic, HID Ballast, Ballast Start Type Pulse, ANSI Code C156, M156, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 20 W, Input Voltage 120/277V AC, Input Watts 24W, -4 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 50/60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.