This item is Discontinued.

Advance LED Driver, 120 to 277VAC, 550VDC IZT4P16TLEDSC35I

This item is Discontinued.

Advance

LED Driver, 120 to 277VAC, 550VDC (Discontinued)

Mfr # IZT4P16TLEDSC35I
Zoro # G1454728
UPC # 781087148662
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IZT4P16TLEDSC35I
Zoro #
G1454728
UPC #
781087148662
Country of Origin
Mexico

Dimensions

Length
9 1/2 in
Width
1 11/16 in
Height
1 1/2 in

Details

Item
LED Driver
Power Output
62W
Environmental Rating
Damp Location
For Use With
LED T8 Type C Tubes
Input Voltage
120 to 277V AC
Ballast Dimming
Yes
Output Current
0.25 A
Input Power
71 W
Ambient Temp. Range
-13 Degrees to 113 Degrees F
Output Voltage
550V DC
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Power Factor
0.99
Ballast Dimming Type
0-10V Dimming 100 to 3%
Ballast Item
LED Driver
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Input Current
0.60 to 0.25AAC
Dimming Method
0-10V
Ouput Constant
Constant Voltage
Output Technology
Fixed
Number of Bulbs Supported
3, 4
Case Form Factor
Long
Intended LED Usage
Tubes
Brand and Series
Centium
Dimming Range
100% to 3%
Total Harmonic Distortion
15 %
Profile
Standard Profile
Bulb Shape
UL Type C
Max. Case Temp.
176 Degrees F
Driver Mounting Location
Within Fixture
Driver Class
Class P
Dimming Type
Full Continuous Dimming
Standards
UL
Dimming
Yes
Number of Fixtures
1
Min. Ambient Temp.
-13 Degrees F
Input Current - Maximum
0.6 A
Power Output - Maximum
66 W
UL Type
Type C
Power Factor - Minimum
0.99
Power Output - Minimum
6 W
Input Current - Minimum
0.25 A
Max. Ambient Temp.
113 Degrees F

Description

Centium, LED Driver, Intended LED Usage Tubes, Number of Bulbs Supported 3, 4, 120 to 277V AC Input Voltage, 550V DC Output Voltage, 0.60 to 0.25AAC Input Current, 0.25 A Output Current, 71 W Input Power, 62W Power Output, 9 1/2 in Length, 1 11/16 in Width, 1 1/2 in Height, Case Form Factor Long, Standard Profile, Class P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.