Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" W x 14" L x Drop-In (Sink), Deck Mount (Faucet), Drop-In Sink

  • Mfr # DI-1-25

  • Zoro # G0601021


product price: $516.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Drop-In (Sink), Deck Mount (Faucet)
Material
20 ga. 304 Stainless Steel, Brass-Nickel
Overall Length
14"
Bowl Shape
Rectangle
Drain Opening
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DI-1-25
Zoro #
G0601021
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14"
Bowl Depth
5"
Overall Width
12"

Details

Mounting Type
Drop-In (Sink), Deck Mount (Faucet)
Material
20 ga. 304 Stainless Steel, Brass-Nickel
Bowl Shape
Rectangle
Drain Opening
1-1/2"
With Faucet / Without Faucet
With Faucet
Flow Rate
1.0 gpm
Residential / Commercial
Commercial
Item
Drop-In Sink
Gauge
20

Description

Flow Rate 1.0 gpm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.