Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-1/8" (Splash) W x 10" (Splash) H, Bolt-On, 300 Stainless Steel

  • Mfr # 7-PS-27A

  • Zoro # G6897676


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Bolt-On
Material
Stainless Steel
Overall Height
10 in
Overall Width
16 1/8 in
Overall Height (In.)
9 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-PS-27A
Zoro #
G6897676
UPC #
747545104250
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
16 1/8 in
Overall Height (In.)
9 3/4 in
Overall Width (In.)
16 in

Details

Mounting Type
Bolt-On
Material
Stainless Steel
Color/Finish
Stainless
Gauge
20 ga
For Use With
9 in x 9 in Bowl
Material of Construction
Stainless Steel
Item
Bolt On Side Splash
Product Type
Side Splash
Compatible Product Type
9 x 9 in Bowls

Description

Bolt On Side Splash, For Use With 9 in x 9 in Bowl, Gauge 20 ga, Material Stainless Steel, Mounting Type Bolt, Overall Height 10 in, Overall Width 16 1/8 in, Product Type Hand Sink Side Bolt-On Splash

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.