18" W x 12" L x 33" H, Splash Mount (Faucet), Stainless Steel
Mfr # SL-HS-12-X
Zoro # G7979329
product price: $774.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Splash Mount (Faucet)
Material
Stainless Steel
Overall Height
33"
Overall Length
12"
Bowl Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SL-HS-12-X
Zoro #
G7979329
UPC #
747545190659
Country of Origin
United States
Dimensions
Overall Height
33"
Overall Length
12"
Bowl Depth
10"
Overall Width
18"
Details
Mounting Type
Splash Mount (Faucet)
Material
Stainless Steel
Bowl Shape
Rectangle
Drain Opening
1"
With Faucet / Without Faucet
With Faucet
Item
Utility Sink and Laundry Tub
Description
Underbar Hand Sink,18g 12x18,Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.