19-1/2" W x 23" L x 28-1/2" H, Wall Mount, 16 ga. 304 Stainless Steel
Mfr # 19-18-23
Zoro # G7974508
product price:Â $1,570.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Material
16 ga. 304 Stainless Steel
Overall Height
28-1/2"
Overall Length
23"
Bowl Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-18-23
Zoro #
G7974508
UPC #
747545102065
Country of Origin
United States
Dimensions
Overall Height
28-1/2"
Overall Length
23"
Bowl Depth
8"
Overall Width
19-1/2"
Details
Mounting Type
Wall Mount
Material
16 ga. 304 Stainless Steel
Bowl Shape
Square
Drain Opening
3-1/2"
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink and Laundry Tub
Description
Wall Mount Sevice Sinks,23x17,16g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.