20-1/2" W x 62-1/2" L x 43" H, 16 ga. 304 Stainless Steel
- Mfr # FC-3-1515-15R-X
- Zoro # G7975619
product price:Â
$
1,744.99
/ea
Key Features
Material
16 ga. 304 Stainless Steel
Overall Height
43"
Overall Length
62-1/2"
Bowl Shape
Square
Drain Opening
1-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FC-3-1515-15R-X
- Zoro #
- G7975619
- UPC #
- 747545 12850 8
- Country of Origin
- United States
- Material
- 16 ga. 304 Stainless Steel
- Bowl Shape
- Square
- Drain Opening
- 1-1/2"
- With Faucet / Without Faucet
- Without Faucet
- Item
- Utility Sink and Laundry Tub
Dimensions
- Overall Height
- 43"
- Overall Length
- 62-1/2"
- Bowl Depth
- 14"
- Overall Width
- 20-1/2"
Description
Fabricated NSF Sink,16g,304,Ss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.