Zoro Homepage

21" W x 30" L x 2" H, Utility Sink and Laundry Tub

  • Mfr # N-5-30

  • Zoro # G7975110


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Material
18 ga. 430 Stainless Steel (Drainboard), 16 ga. 430 Stainless Steel (Braces)
Overall Height
2"
Overall Length
30"
Overall Width
21"
For Use With
400 and 600 Series Budget Sinks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-5-30
Zoro #
G7975110
UPC #
747545143655
Country of Origin
United States

Dimensions

Overall Height
2"
Overall Length
30"
Overall Width
21"

Details

Material
18 ga. 430 Stainless Steel (Drainboard), 16 ga. 430 Stainless Steel (Braces)
For Use With
400 and 600 Series Budget Sinks
Item
Utility Sink and Laundry Tub

Description

Drainboard for Utility Sink,30" x 21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.