21" W x 60" L x Deck Mount (Faucet), Utility Sink and Laundry Tub

  • Mfr # CRB-53C-X

  • Zoro # G7979216


product price: $1,646.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount (Faucet)
Material
20 ga. 300 Stainless Steel (Sink Bowl, Drainboard), 22 ga. 300 Stainless Steel (Front Apron, Backsplash), 20 ga. 430 Stainless Steel (Sides), 18 ga. Galvanized Steel (Legs)
Overall Length
60"
Bowl Shape
Rectangle
Drain Opening
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRB-53C-X
Zoro #
G7979216
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60"
Bowl Depth
10"
Overall Width
21"

Details

Mounting Type
Deck Mount (Faucet)
Material
20 ga. 300 Stainless Steel (Sink Bowl, Drainboard), 22 ga. 300 Stainless Steel (Front Apron, Backsplash), 20 ga. 430 Stainless Steel (Sides), 18 ga. Galvanized Steel (Legs)
Bowl Shape
Rectangle
Drain Opening
1-1/2"
With Faucet / Without Faucet
With Faucet
Item
Utility Sink and Laundry Tub

Description

Underbar Sink,18g,60x21,Ss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.