24" W x 74-1/2" L x 43" H, 14 ga. 304 Stainless Steel

  • Mfr # FS-3-1818-18R

  • Zoro # G7976416


product price:  $4,068.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
14 ga. 304 Stainless Steel
Overall Height
43"
Overall Length
74-1/2"
Bowl Shape
Square
Drain Opening
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-3-1818-18R
Zoro #
G7976416
UPC #
747545132116
Country of Origin
United States

Dimensions

Overall Height
43"
Overall Length
74-1/2"
Bowl Depth
14"
Overall Width
24"

Details

Material
14 ga. 304 Stainless Steel
Bowl Shape
Square
Drain Opening
1-1/2"
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink and Laundry Tub

Description

Fabricated NSF Sink,14g,304,Ss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.