26" W x 68-1/2" L x 43" H, 16 ga. 304 Stainless Steel
Mfr # FC-3-1620-18R-X
Zoro # G7975515
product price:Â $1,823.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
16 ga. 304 Stainless Steel
Overall Height
43"
Overall Length
68-1/2"
Bowl Shape
Rectangle
Drain Opening
1-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FC-3-1620-18R-X
Zoro #
G7975515
UPC #
747545 17317 1
Country of Origin
United States
Dimensions
Overall Height
43"
Overall Length
68-1/2"
Bowl Depth
14"
Overall Width
26"
Details
Material
16 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
1-1/2"
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink and Laundry Tub
Description
Fabricated NSF Sink,16g,304,Ss,68.5x26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.