29-3/4" W x 44-1/2" L x 42-3/4" H, 18 ga. 304 Stainless Steel

  • Mfr # FE-1-1824-24L-X

  • Zoro # G7976608


product price:  $678.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
18 ga. 304 Stainless Steel
Overall Height
42-3/4"
Overall Length
44-1/2"
Bowl Shape
Rectangle
Drain Opening
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FE-1-1824-24L-X
Zoro #
G7976608
UPC #
747545129222
Country of Origin
United States

Dimensions

Overall Height
42-3/4"
Overall Length
44-1/2"
Bowl Depth
14"
Overall Width
29-3/4"

Details

Material
18 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
1-1/2"
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink and Laundry Tub

Description

Fabricated NSF Sink,18g,304,Ss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.