29" W x 29" L x 16" H, Floor Mount, 16 ga. 304 Stainless Steel
Mfr # 9-OP-44
Zoro # G7979085
product price:Â $1,004.50
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Mounting Type
Floor Mount
Material
16 ga. 304 Stainless Steel
Overall Height
16"
Overall Length
29"
Bowl Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-OP-44
Zoro #
G7979085
UPC #
747545204608
Country of Origin
United States
Dimensions
Overall Height
16"
Overall Length
29"
Bowl Depth
12"
Overall Width
29"
Details
Mounting Type
Floor Mount
Material
16 ga. 304 Stainless Steel
Bowl Shape
Square
Drain Opening
2"
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink and Laundry Tub
Description
Floor Mop Sink,16g 24x24x12,Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.