30" W x 38-1/2" L x 43" H, 14 ga. 304 Stainless Steel
Mfr # FS-1-1824-18L
Zoro # G7975661
product price:Â $2,825.99
/ea
Free Shipping & Returns
Key Features
Material
14 ga. 304 Stainless Steel
Overall Height
43"
Overall Length
38-1/2"
Bowl Shape
Rectangle
Drain Opening
1-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS-1-1824-18L
Zoro #
G7975661
UPC #
747545131522
Country of Origin
United States
Dimensions
Overall Height
43"
Overall Length
38-1/2"
Bowl Depth
14"
Overall Width
30"
Details
Material
14 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
1-1/2"
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink and Laundry Tub
Description
Fabricated NSF Sink,14g,304,Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.