30" W x 53" L x 43" H, 14 ga. 304 Stainless Steel

  • Mfr # FS-2-2424

  • Zoro # G7976145


product price: $3,010.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
14 ga. 304 Stainless Steel
Overall Height
43"
Overall Length
53"
Bowl Shape
Rectangle
Drain Opening
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-2-2424
Zoro #
G7976145
UPC #
747545131904
Country of Origin
United States

Dimensions

Overall Height
43"
Overall Length
53"
Bowl Depth
14"
Overall Width
30"

Details

Material
14 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
1-1/2"
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink and Laundry Tub

Description

Fabricated NSF Sink,14g,304,Ss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.