30" W x 74-1/2" L x 43" H, 14 ga. 304 Stainless Steel
Mfr # FS-2-2424-24L
Zoro # G7976206
product price:Â $4,716.99
/eaKey Features
Material
14 ga. 304 Stainless Steel
Overall Height
43"
Overall Length
74-1/2"
Bowl Shape
Rectangle
Drain Opening
1-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-2-2424-24L
Zoro #
G7976206
UPC #
747545131942
Country of Origin
United States
Dimensions
Overall Height
43"
Overall Length
74-1/2"
Bowl Depth
14"
Overall Width
30"
Details
Material
14 ga. 304 Stainless Steel
Bowl Shape
Rectangle
Drain Opening
1-1/2"
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink and Laundry Tub
Description
Fabricated NSF Sink,14g,304,Ss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.