30" W x 77" L x 43" H, 16 ga. 304 Stainless Steel
Mfr # FC-3-2424-X
Zoro # G7975585
product price:Â $2,416.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Material
16 ga. 304 Stainless Steel
Overall Height
43"
Overall Length
77"
Bowl Shape
Square
Drain Opening
1-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FC-3-2424-X
Zoro #
G7975585
UPC #
747545128683
Country of Origin
United States
Dimensions
Overall Height
43"
Overall Length
77"
Bowl Depth
14"
Overall Width
30"
Details
Material
16 ga. 304 Stainless Steel
Bowl Shape
Square
Drain Opening
1-1/2"
With Faucet / Without Faucet
Without Faucet
Item
Utility Sink and Laundry Tub
Description
Fabricated NSF Sink,16g,304,Ss,79x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.