Zoro Homepage

304 Stainless Steel Floor Trough

  • Mfr # FTG-12108

  • Zoro # G7978586


product price: $4,165.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material of Construction
304 Stainless Steel
Type
Floor
Color/Finish
Satin
Grid Material
304 Stainless Steel
Height (In.)
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTG-12108
Zoro #
G7978586
UPC #
747545132901
Country of Origin
United States

Dimensions

Height (In.)
7"
Length (In.)
108"

Details

Material of Construction
304 Stainless Steel
Type
Floor
Color/Finish
Satin
Grid Material
304 Stainless Steel
Item
Floor Trough

Description

Floor Trough,Ss,14g,108x12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.